3M Dbi-Sala
Arc Flash Rescue Full Body Harness, Vest Style, XL, Nylon
Mfr # 1110842
Zoro # G3439414
Free Shipping & Returns
$573.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Arc Flash, Rescue
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Blue/Gray
- Includes Padding Yes
Explore More Products
- 3M DBI-SALA Harness, Vest Style, M, Polyester, Gray 1401076
- 3M DBI-SALA Full Body Harness, Vest Style, S, Polyester, Blue 1102340
- 3M DBI-SALA Harness, Vest Style, L, Polyester, Gray 1401077
- 3M DBI-SALA Full Body Harness, Vest Style, XL, Repel(TM) Polyester, Yellow 1110601
- 3M DBI-SALA Harness, Vest Style, M, Polyester, Gray 1401091
- 3M DBI-SALA Full Body Harness, Crossover Style, XS, Repel(TM) Polyester 1101854
- 3M DBI-SALA Harness Tb Tc Vd 1D 3Xl 18In Ext, Belt 1101770
- 3M DBI-SALA Harness Lqc 3Dh Med Nex Mesh 1113276
- 3M DBI-SALA Harness, Vest Style, L, Polyester, Gray 1113377
- 3M DBI-SALA Harness, Vest Style, XL, Polyester, Gray 1401038
- HONEYWELL MILLER Safety Harness, Vest Style, L/XL, Polyester, Yellow H11110022
- 3M Dbi-Sala Harnesses