Hayward
Bulkhead Tank Fitting, 1/2", PVC/EPDM, FPT x FPT
Mfr # BFA1005TES
Zoro # G3439502
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1/2 in
- Connection Type FNPT x FNPT
- Required Hole Size 1-3/8"
- Gasket Material EPDM
Explore More Products
- HAYWARD Bulkhead Fitting, 1", CPVC/EPDM, Socket x FPT BFAS2010CES
- HAYWARD Bulkhead Tank Fitting, 4", PVC/FPM, FPT x FPT BFA1040TFS
- HAYWARD Bulkhead Tank Fitting, 3/4", PVC/FPM, Socket x FPT BFA1007CFS
- HAYWARD Bulkhead Tank Fitting, 2", PVC/EPDM, FPT x FPT BFA1020TES
- HAYWARD Bulkhead Tank Fitting, 1", PVC/FPM, Socket x FPT BFA1010CFS
- HAYWARD Bulkhead Fitting, 1-1/4", PVC/EPDM, FPT x FPT BFAS1012TES
- HAYWARD Bulkhead Tank Fitting, 3", PVC/FPM, Socket x Socket BFA1030SFS
- HAYWARD Bulkhead Fitting, FKM, 3 7/8"L, CPVC BFA2010CFL
- HAYWARD Bulkhead Tank Fitting, 3/4", CPVC/FPM, Socket x Socket BFA2007SFS
- BANJO Bulkhead Fitting, FKM, 2 11/16"L, Poly TF200V
- HAYWARD Bulkhead Fitting, 3/4", PP/EPDM, FPT x FPT BFAS3007TES
- Hayward Fittings