- Home
- /
- Lighting
- /
- Hazardous Location Fixtures
- /
- Vapor Tight Fixtures
- /
- Fixture, Hazardous Location, Pulse Start
Shop Alternate Products
This Product is Discontinued
Appleton Electric
Fixture, Hazardous Location, Pulse Start (Discontinued)
Mfr # CPP4075MT
Zoro # G3439536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Quantity 1
- Lamp Type Metal Halide
- Lamp Watts 400 W
- Fixture Wattage 400
- Voltage 120 to 277V AC
Customers Also Purchased
- This item includes a minimum quantity of 2
- Brand Appleton Electric
-
MFR #
CPP4075MT
-
Zoro #
G3439536
- Country of Origin Multiple
- Category Vapor Tight Fixtures
Dimensions
Height | 20 3/8 in |
Length | 12 in |
Width | 12 in |
Overall Width | 12 in |
Overall Height | 20 3/8 in |
Overall Length | 12 in |
Length (In.) | 12 |
Height (In.) | 20.36 |
Width (In.) | 12 |
Details
Item | Hazardous Location Lighting Fixture |
Lamp Quantity | 1 |
Lamp Type | Metal Halide |
Lamp Watts | 400 W |
Fixture Wattage | 400 |
Voltage | 120 to 277V AC |
Housing Material | Aluminum |
Lamp Included | No |
Fixture Item Number | 3NZU1 |
Suggested Lamp Item No. | 3JJ96 |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Housing Finish | Gray |
Match Code | 1 |
Description/Special Features | For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be present |
Standards | NEC |
Mounting Bracket Item Number | 5KF32 |
Mounting | Pendant |
Fixture Type | Explosion Proof |
Lumens | 44,000 lm |
Fixture Type - Decorative and Surface Mount Fixtures | Hazardous Location Pendant |
For Number of Bulbs | 1 |
Mounting Location | Pendant |
Housing Color | Gray |
For Max. Bulb Wattage | 400 W |
For Bulb Type | Metal Halide |
Lighting Technology | HID |
Includes | Hub |
Color Temperature | 4000K |
Safety Rating | Class I, Groups D, Class II, Divisions 1 and 2, Groups E, F, G, Class III |
Fixture Voltage | 120/208/240/277V AC |
Min. Ambient Temp. | 0 Degrees F |
For Bulb Base Type | Mogul |
Max. Fixture Wattage | 400 W |
Mounting Style | Pendant |
Series | Code Master 2 |
Max. Ambient Temp. | 104 Degrees F |
Flasher Strobe Color | Not Applicable |
Number of Bulbs | 0 |
Color Rendering Index | 65 |
Description
Hazardous Location Lighting Fixture, Explosion Proof Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Lamp Watts 400 W, Suggested Lamp Item No. 3JJ96, Fixture Wattage 400, Fixture Item Number 3NZU1, Mounting Bracket Item Number 5KF32, Voltage 120 to 277V AC, For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be present, No Lamp Included