Zoro Select
1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend
Mfr # 1PNK4
Zoro # G3439843
$17.43
8% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip
- Length (In.) 5-1/2
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend 1PNL8
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension 1PNP6
- ZORO SELECT P-Trap, Silver Drain 35001
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Kitchen, Elbow 1PPA3
- ZORO SELECT P-Trap, Silver Drain 35095
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub 02231
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee 1PNR6
- ZORO SELECT Center Outlet, 1-1/2" Pipe dia., Chrome GTU-1567
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend 1PNX4
- PLUMB PAK Faucet Washer Flat PP805-20
- SPEE-D NDS 3 in. White Round Polyolefin Drain Grate WC100
- Zoro Select Drain Components