Dayton
Speed Reducer, C-Face, 42CZ/48, 87.8:1
Mfr # 1L515
Zoro # G3439861
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 87.8:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 20 RPM
- Overall Length 5.38 in
Replacement Parts
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 5:1 4Z014
- DAYTON Speed Reducer, C-Face, 56C, 5:1 4RP12
- DAYTON Speed Reducer, C-Face, 56C, 40:1 6Z129
- DAYTON Speed Reducer, C-Face, 56C, 50:1 4RN97
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 4Z614
- DAYTON Speed Reducer, C-Face, 56C, 15:1 4Z297
- DAYTON Speed Reducer, C-Face, 56C, 60:1 4RP21
- DAYTON Speed Reducer, C-Face, 56C, 10:1 4RP41
- DAYTON Speed Reducer, C-Face, 56C, 40:1 4RP44
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 E24MWNS, 40:1, 56C
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 F715-40-B5-G
- Dayton Speed Reducers