Shop Alternate Products
This Product is Discontinued
Caldwell
Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (Discontinued)
Mfr # A360-1/2-8/14
Zoro # G3440389
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 1,000 lb
- Mounting Type Base Mounted
- Height Under Span 8 ft
- Reach 14 ft
- Swivel Angle 360 Degrees