Shop Alternate Products
This Product is Discontinued
Caldwell
Jib Crane, Base Mounted, 500 lb Capacity, Height Under Span: 20 ft (Discontinued)
Mfr # A360-1/4-20/16
Zoro # G3440440
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 500 lb
- Mounting Type Base Mounted
- Height Under Span 20 ft
- Reach 16 ft
- Swivel Angle 360 Degrees