Bell & Gossett
Hydronic Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection
Mfr # 105089
Zoro # G3440595
Free Shipping & Returns
$2,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/240V AC
- HP 1/2 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Phase Single
Replacement Parts
Explore More Products
- BELL & GOSSETT Hot Water Circulating Pump, 2 hp, 208-230/460VAC, 3 Phase, Flange Connection 1EF063LF
- BELL & GOSSETT Potable Circulating Pump, FNPT, 1/6 HP 1BL035LF
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection 102217LF
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection 102220LF
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection 1EF027LF
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/6HP 1BL034
- BELL & GOSSETT Hydronic Circulating Pump, 3 hp, 208-230/460, 3 Phase, Flange Connection 179296LF
- BELL & GOSSETT Hydronic Circulating Pump, 2 hp, 208V-230V/460V, 3 Phase, Flange Connection 179299LF
- BELL & GOSSETT ECOCIRC+20-18 SS 115v1ph PUMP 60B0B1004
- ARMSTRONG PUMPS HVAC Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection 182212-652
- TACO 006-St4 3/4" Fnpt. Lead Free 006-ST4
- Bell & Gossett Hot Water Circulating Pumps