Shop Alternate Products
This Product is Discontinued
Westward
Grinding Wheel, T1, 6x1/2x1, AO, 36 G (Discontinued)
Mfr # 66253440498
Zoro # G3440683
This Product is Discontinued
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1/2"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grit 36