Lucky Line
Economy Spring Snap, L 2 1/2 In, PK10
Mfr # 4GGH7
Zoro # G3441331
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Eye Inside Dia. 3/4 in Strap Width
- Material Plastic
- Finish Black
- Overall Length 2 1/2 in
Explore More Products
- LUCKY LINE Economy Spring Snap, L 2 In, PK10 4GGH5
- LUCKY LINE Economy Spring Snap, L 1 5/8 In, PK10 4FCU3
- LUCKY LINE Economy Spring Snap, L 1 In, PK10 4FCT9
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In 4FCF5
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In 4FCT1
- LUCKY LINE Eyelet Spring Snap, L 3 1/2 In 4FCF4
- LUCKY LINE Forged Spring Snap, Cap 2225 lb 4GGU3
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 4GGV3
- LUCKY LINE Forged Spring Snap, Cap 165 lb 4FCL4
- LUCKY LINE Forged Spring Snap, Cap 900 lb 4FCN4
- LUCKY LINE Spring Snap, HD, Steel, L 5 1/2 In 4GGN9
- Lucky Line Snap Hooks