Dayton
BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GXA9
Zoro # G3441514
$25.25
10% off
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX74
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 77"
Explore More Products
- DAYTON 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs 2L409
- DAYTON 4L860 V-Belt, 86" Outside Length, 1/2" Top Width, 1 Ribs 4L860
- DAYTON 5V1180 V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs 13V750
- DAYTON B45 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs 1A094
- DAYTON B28 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs 6L207
- DAYTON 2/B55 Banded V-Belt, 58-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G881
- DAYTON 3/B107 Banded V-Belt, 110" Outside Length, 21/32" Top Width, 3 Ribs 54TY16
- DAYTON 3/B83 Banded V-Belt, 86-3/4" Outside Length, 2" Top Width, 3 Ribs 13V495
- DAYTON 3/3V560 Banded V-Belt, 56-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs 11X928
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs 4L350
- D&D 126 3/5" Outside Length, 2/3" Top Width, 1 Ribs BB122
- Dayton V-Belts