Madison
SPST Liquid Level Switch Selectable 240VAC 200 psi
Mfr # MS5917
Zoro # G3441794
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 200 psi
- Body Material Stainless steel
- Standards CSA
- Operating Temp. Range 482 Degrees F Max
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 300 psi M5000
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi M5920
- MADISON SPST Tank Liquid Level Switch Close on Rise 240VAC 50 psi M3827-2NO
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M7000
- MADISON SPST Drum Liquid Level Switch Close on Rise 240VAC M4169-1
- MADISON Float Switch 30 psi M3850
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8020-ULL-NO
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4190-BU
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M7000-ULL-NO
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC 513636
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 5 to 15 gpm FS-200, 26616
- Madison Level Switches