Zoro Select
Single Rod Pegboard Hook, 8 In, PK5
Mfr # 5TPD5
Zoro # G3441995
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 8 in
- Hole Shape Round
- Hole Size 1/4 in
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 5TPG5
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 5TPD1
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 5TPE9
- ZORO SELECT Scanner Hook, 8", PK10 787CY1
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver 6YE24
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 5TPE4
- ZORO SELECT Multi-Ring Tool Holder, W 9, PK2 4CTN2
- ZORO SELECT Standard Spring Clip, 1-1/2 In, PK5 5TPL9
- AZAR DISPLAYS 8" Metal Wire Loop Hook: 0.148" Dia., PK50 701180
- TRITON PRODUCTS 2-1/2 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack 81313
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver 71313
- Zoro Select Pegboard Hooks