Airway

3/4" Flare x JIC 316 SS 37 Degree Male Plug


$42.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material 316 Stainless Steel
  • Flare Type 37 Degrees
  • Specific Fitting Shape Plug
  • Fitting Connection Type Flare x JIC
  • Tube Size 3/4 in
See all product information