Powerdrive

Idler Sprocket, Ball, ANSI 60


$66.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Industry Chain Size 60
  • Number of Teeth - Sprockets 13
  • Outside Dia. 3.49 in
  • Bore Dia. - Sprockets 5/8 in
  • Bearing Type - Sprockets Ball
See all product information