Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JEU5
Zoro #
G3444637
UPC #
-
Country of Origin
Canada
Dimensions
Door Leaf Thickness
0.075 in
Pin Dia.
1/4 in
Frame Leaf Thickness
0.075 in
Overall Knuckle Height
1 in
Length
6 ft
Width
4-1/2"
Length (Straight Wireway)
6 ft
Details
Item
Continuous Hinge
Holes per Leaf
0
Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Holes
Without
Pin Type
Nonremovable
Hardware
Not included
Pin Material
Steel
Color
Natural
Description
Continuous Hinge, Steel Material, 180 Degrees Range of Motion, Without Holes, 1 in Overall Knuckle Height, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.