Shop Alternate Products
This Product is Discontinued
Thogus
Tee, 5/16 In, Barbed, Polypropylene, PK10 (Discontinued)
Mfr # TT9555/PPB-10-G
Zoro # G3444655
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 5/16 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Tee