Zoro Select
Panel Nut, 1/8-27, Hex, Brass, Plain, PK2
Mfr # Z0200
Zoro # G3444664
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 1/8"-27
- Fastener Thread Type NPT
- Basic Material Brass
Explore More Products
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 Z0151
- ZORO SELECT Panel Nut, 1/8-27, Hex, Stainless, PK2, Width: 5/8 in Z0215
- ZORO SELECT Panel Nut, 11/16-24, Hex, Stainless, Plain Z0431-SS
- ZORO SELECT Panel Nut, 5/8-24, Hex, Stainless, Plain Z0430-SS
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 Z0197
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 Z0196
- ZORO SELECT Panel Nut, 3/8-32, Hex, Steel, Zinc, PK2 Z0186
- ZORO SELECT Panel Nut, Round, 1/4-40, Steel, Zinc, PK2 Z0103
- ZORO SELECT Panel Nut, Round, 1/8-27, SS, Plain, PK2 Z0140
- ZORO SELECT Panel Nut, 3/8-32, Hex, Brass, Nickel, PK25 Z0209
- DWYER INSTRUMENTS Panel Mounting Nut For MPR Pressure Regulator MPR-N
- Zoro Select Panel Nuts