Zoro Select
Low Crown Cap Nut, 1-1/4"-7, Steel, Plain, 1-61/64 in H
Mfr # CPB178
Zoro # G3445014
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 1-61/64 in
Explore More Products
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Plain, 13/32 in H, 10 PK CPB155
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Plain, 1 in H, 2 PK CPB170
- ZORO SELECT Low Crown Cap Nut, 1"-8, Steel, Plain, 1-35/64 in H CPB176
- ZORO SELECT Flattened Head Cap Nut, 7/16"-20, Steel, Chome Plated, 0.69 H, 5 PK MPB1472
- ZORO SELECT Low Crown Cap Nut, #10-32, Brass, Plain, 13/32 in H, 10 PK CPB207
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Plain, 11/16 in H, 5 PK CPB165
- ZORO SELECT High Crown Flattened Head Cap Nut, 3/8"-16, Aluminum, Plain, 1-5/16 in H Z0332-ALU
- ZORO SELECT High Crown Flattened Head Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 1.063 in H Z0331-316
- ZORO SELECT Low Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK CPB239
- SUBURBAN BOLT AND SUPPLY Acorn Nut, M8, Steel, Plain A442008000C
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK 74567
- Zoro Select Cap Nuts & Acorn Nuts