Pbc Linear
Standard Linear Bearing, 5/8 In.
Mfr # FL10
Zoro # G3445705
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 1 1/8 in
- Material Anodized Aluminum
- Dimension C 1.5 in
- Temp. Range 0 Degrees to 400 Degrees F
Explore More Products
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" IP16G
- PBC LINEAR Standard Linear Bearing, 20mm FMN20
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" IP08G
- PBC LINEAR Standard Linear Bearing, 12mm FM12
- PBC LINEAR Standard Linear Bearing, 1 In. FL16
- PBC LINEAR Standard Linear Bearing, 1/2 In. FLN08
- PBC LINEAR Standard Linear Bearing, 5mm FMN05
- PBC LINEAR Standard Linear Bearing, 3/8 In. FLN06
- PBC LINEAR Standard Linear Bearing, 30mm FMN30
- THOMSON Plain Bushing Bearing, Open, ID 0.500 In FNYBU08LOPN
- PBC LINEAR Standard Linear Bearing, 30mm FM30
- Pbc Linear Ball Bushing Bearings