Shop Alternate Products
This Product is Discontinued
Nkk
Toggle Switch, DPDT, 6A @ 250V, Solder Lug (Discontinued)
Mfr # WT29S
Zoro # G3446335
This Product is Discontinued
Key Features
- Switch Function On/Off/Momentary On
- Contact Form DPDT
- Actuator Style Bat
- Number of Connections 6
- Stem Length 0.330"