Zoro Select

1-1/2" Socket PVC Ball Valve Inline


$5.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 1 1/2"
  • Body Material PVC
  • Body Style Inline
  • Temp. Range 34 Degrees to 140 Degrees F
  • Max. Pressure 150 psi CWP
See all product information