Banjo
3/4" Male Adapter x FNPT Cam Lever Coupling
Mfr # 75A3/4
Zoro # G3450641
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 3/4"
Explore More Products
- BANJO 3" Male Adapter x MNPT Cam Lever Coupling 300F
- BANJO 3" x 2" Male Spool Adapter Cam Lever Coupling 300F200F
- BANJO Female Camlock Lever Dust Cap, 2 in, Cap For Male Adapter, Type DC, Coupling Dust Cap, Polypropylene 200CAP
- BANJO 2-1/2" Polypropylene Female Dust cap 250CAP
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling 125F
- BANJO 3" Male Adapter x Hose Shank Cam Lever Coupling 300E
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO Impeller Bolt Gasket 12774VA
- BANJO 3" Female Coupler x Hose Shank Cam Lever Coupling 300C
- APG 6" Aluminum Part C 3E60CAL
- Banjo Camlock Fittings