Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, 1-3/8"-6 Thrd Sz, 18-8 Stainless Steel
Mfr # K1185-22
Zoro # G3450815
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/16 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK A1084-8CN240
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, Nitronic 60, 100 PK A1084-4EN040
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK A1185-06CN138
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK A1084-5CN100
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-18 Thrd Sz, 18-8 Stainless Steel, 12 PK R327-4
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 12 PK R1185-3
- STANLEY ENGINEERED FASTENING R-PACK M18X2.5 INSERTS 1-1/2dia HER1084-18
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Screw-Locking, #2-56 Thrd Sz, 18-8 Stainless Steel, 100 PK AT3585-02C129
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Screw-Locking, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK AT3585-04CW112
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel A5010080138
- RECOIL Helical Insert, Free-Running, 1-1/4"-12 Thrd Sz, 18-8 Stainless Steel, 10 PK 04203
- Stanley Engineered Fastening Helical Inserts