Chase
Swinging Dr, 8x6ft, Beige, Polyethylene, PR
Mfr # 7296RDXHDBEI
Zoro # G3450837
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,572.99
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Explore More Products
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR 7296RD25CGR
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR 6084XDCGR
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR 6096RDXHDCGR
- CHASE Swinging Dr, 8x8ft, Black, Polyethylene, PR 9696XDBLA
- CHASE Swinging Door, 7 x 2.5 ft, Black, PVC AIR2003084BLA
- CHASE Swinging Door, 7 x 5 ft, Cadet Blue, PR 6084RDCBL
- CHASE Swinging Dr, 8x6 ft, Red, Polyethylene, PR, Standards: USDA 7296RDXHDRED
- CHASE Swinging Door, 8 x 3 ft, Red, Polyethylene 3696R25RED
- CHASE Swinging Door, 7 x 5 ft, Medium Brown, PR 6084XDMBR
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR AIR2006084MGR
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR 7296RDCGR
- Chase Dock Gates & Doors