Parker
7/16-20" x 1/4" Compression x Male SS 90 Degree Elbow
Mfr # 4 C5BU-SS
Zoro # G3451436
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 7/16 in -20
Explore More Products
- PARKER 1/4" Compression x FNPT Brass Connector 10PK 66CA-4-4
- PARKER Elbow, 90, Carbon Steel, Comp, 1/2In 8EE8-S
- PARKER 1/2" Compression x 3/8" FNPT Brass 45 Degree Elbow 10PK 179C-8-6
- PARKER Nut And Spacer, Nylon, Comp, 1/2In N8NS
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/2In 8 F5BU-S
- PARKER 3/8" Compression x 1/8" FNPT Brass Connector 10PK 66C-6-2
- PARKER Fitting, 3-3/32", Brass, Compression 398PDSS-6-4
- PARKER PLASTIC CONNECTOR N8MC2
- PARKER MALE RUN TEE 171HD-4-4
- PARKER 5/8" Compression x MNPT Male Connector P10MC6
- THRIFCO PLUMBING #62-C 1/4 Inch Lead-Free Brass Compression Coupling 4401060
- Parker Compression Tube Fittings