Tsubaki
Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 14 # of Teeth
Mfr # 40B14F-7/8
Zoro # G3451996
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 14
- Bore Dia. - Sprockets 7/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth 35B9F-3/8
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth 50B18F-1B
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 12 # of Teeth 50B12F-1
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth 50B12F-1 1/8
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth 60B24F-1 1/4
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth 60P16
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/4In 11.84In, 100B28 100B28
- TSUBAKI Sprocket Chain Rlr P Sgl 3/4In 7.11In, 60B28SS 60B28SS
- TSUBAKI Sprocket Chain Rlr Sgl Dbl 1In 4.66In, DS80A13 DS80A13
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 7/8 Bore Dia., C4016X7/8
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 25 # of Teeth 35B25F-1/2
- Tsubaki Chains & Chain Sprockets