Innovative Components
Fluted Knob Soft Touch with Screw, 3/8-16 Thread Size, 1.25"L, Steel
Mfr # GN6C2000F7S--21
Zoro # G3452495
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro,TPE Overmold, Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 5/16-18 Thread Size, 1.25"L, Steel GN5C1750F7S--21
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 1/2-13 Thread Size, 1.25"L, Steel GN8C1500F7S--21
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel GN6C----B1-L-21
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel GN4C17505S4--21
- INNOVATIVE COMPONENTS Ball Knob, 8-32 Thread Size, 1/3"L, Steel GN82----B0---22
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel GN4C----T1D-N--
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 1/4-20 Thread Size, 0.625"L, Steel GN4C----4S2BS21
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel GN5C----3P4B-22
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 5/16-18 Thread Size, 0.875"L, Steel GN5C----4S4BS21
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Steel, Tapped Through, No Cap, Black Plastic K0155.5A41
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch K0140.A3X16
- Innovative Components Knobs