This item is Discontinued.

Irwin Tongue and Groove Pliers, 8 In 4935320

Tongue and Groove Pliers, 8 In (Discontinued)

  • Mfr # 4935320
  • Zoro # G3452662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4935320
Zoro #
G3452662
UPC #
038548111599
Country of Origin
China

Dimensions

Overall Length
8"
Jaw Length
1"

Details

Plier Jaw Style
Straight Jaw
Features
Right Angle Teeth, (TM) Grip, 13/32" Jaw Thickness
Material
Nickel Chrome Steel
Finish
black oxide
Handle Type
Ergonomic
Standards
ANSI
No. of Jaw Positions
5
Max. Jaw Opening
1-1/4"
Item
Tongue and Groove Plier
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Adjustment Type
Groove Joint
Tether Style
Tether Capable

Description

Tongue and Groove Plier, Overall Length 8 in, Jaw Length 1 in, Features Right Angle Teeth, (TM) Grip, 13/32 in Jaw Thickness, Finish Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.