Shop Alternate Products
This Product is Discontinued
Akro-Mils
Steel Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray (Discontinued)
Mfr # APRS18188CRY
Zoro # G3453899
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 36-3/4"
- Overall Height 60-1/4"
- Overall Depth 18"
- Number of Shelves 8
- Number of Sides 1