Zoro Select
Spring Pin, Coil, Stl, M3x8mm, Pk50
Mfr # 5EE85
Zoro # G3454306
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Pln, PK25 U39100.031.0075
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK25 U51430.012.0075
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 M39150.040.0022
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/4in, Pln, PK50 U39100.018.0125
- ZORO SELECT Spring Pin, Slot, 1/4x 3/32 L, Pk100 5BU85
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 U39100.009.0025
- ZORO SELECT Spring Pin, Sltd, 3/16x7/8in, 4150lb, PK100 U51428.018.0087
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 M51430.015.0014
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-3/4in, PK25 U39130.018.0175
- ZORO SELECT M12 X 40 Spring Pin ISO Steel Plain 5DV72
- ZORO SELECT 1/4X3 PIN SPRING SLOTTED PLAIN 25048PS
- Zoro Select Spring Pins