Decor Grates
Floor Register, 4 X 12, Brushed Nickel, Plastic
Mfr # SPH412-NKL
Zoro # G3454394
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4x12
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 4
- Material Plastic
- Construction Plated Steel
Explore More Products
- DECOR GRATES Floor Register, 4 X 12, Bright Brass, Brass SPH412
- DECOR GRATES Floor Register, 4 X 12, Antique Brass, Brass SPH412-A
- DECOR GRATES Floor Register, 4 X 12, Plated Nickel ADH412-NKL
- DECOR GRATES Floor Register, 4 X 14, Antique Brass, Brass SPH414-A
- DECOR GRATES Floor Register, 4 X 10, Rubbed Bronze AJH410-RB
- DECOR GRATES Floor Register, 4 X 8, Antique Brass, Brass SPH408-A
- DECOR GRATES Floor Register, 4 X 10, Lacquered Natural, Maple Wood WML410-N
- DECOR GRATES Floor Register, 4 X 12, Lacquered Natural, Oak Wood WL412-N
- ZORO SELECT Filtered Return Air Grille, 20 X 25, White, Steel 4JRU1
- ZORO SELECT Toe Space Grille, 2 X 12, Brown, Steel 4MJD4
- Decor Grates Air Vent Covers & Floor Registers