Keo
#202 Woodruff KSC Shank HSS RH STAG
Mfr # 62015
Zoro # G3454455
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1/4 in
- Cutter Thickness 1/16 in
- Overall Length 2 1/16 in
- Shank Dia. 1/2 in
Explore More Products
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face 76114
- KEO #608 Woodruff KSC Shank HSS RH STR 66080
- KEO #204 Woodruff KSC Shank HSS RH STR 62040
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR 68260
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face 61007
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. 68250
- KEO Keyseat Cutter, CS, 14T, RH, 3/8in Face 94166
- KEO Keyseat Cutter, 12T, LH, 7/32in Face 94042
- KEO Keyseat Cutter, HSS, # 850, 8T, 19.5mm Dia. 68321
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR 65070
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) 914950-C3
- Keo Milling Cutters