Zoro Select
Sidewall/Ceiling Register, 4 X 10, White, Steel
Mfr # 4JRN9
Zoro # G3454577
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two-Way
- Max. Duct Width (In.) 10
- Max. Duct Height (In.) 4
- Finish White
- Material Steel
Explore More Products
- ZORO SELECT Toe Space Grille, 2 X 12, Brown, Steel 4MJD4
- ZORO SELECT Return Air Grille, 10 X 10, White, Steel 4MJN4
- ZORO SELECT Filtered Return Air Grille, 14 X 14, White, Steel 4MJT2
- ZORO SELECT Sidewall/Ceiling Register, 6 X 12, White, Steel 4JRR1
- ZORO SELECT Filtered Return Air Grille, 14 X 20, White, Steel 4JRT5
- ZORO SELECT Magnetic Vent Cover 6TUC6
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK2 AG-10X10-RSW-2PK
- IMPERIAL MFG Register Floor Sat Nkl 4X12In RG3455
- PROSOURCE ProSource BB-18W Baseboard Register, 18 in W x 4-1/2 in H Duct Opening, Steel, White BB-18W
- ZORO SELECT Filtered Return Air Grille, 14 X 25, White, Steel 4MJT4
- DECOR GRATES Baseboard Register, 11-3/4 X 2-1/4, Lacquered Natural, Oak WL18BB
- Zoro Select Air Vent Covers & Floor Registers