Square D
Load Center, 6 Spaces, 100 A Amps, 120/240V AC, HOM Circuit Breaker Type
Mfr # HOM612L100F
Zoro # G3455645
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 6
- Amps 100 A
- Voltage 120/240V AC
- Phase Single
Explore More Products
- SQUARE D Load Center, 24 Spaces, 100 A Amps, 120/240V AC, QO Circuit Breaker Type QO124M100P
- SQUARE D Panelbrd Interior, 400A, 480Y/277VAC NF430L4C
- SQUARE D Load Center, 30 Spaces, 125 A Amps, 208Y/120/240V AC, QO Circuit Breaker Type QO330MQ125RB
- SQUARE D Load Ctr Main Lg Hmln70A HOM24L70SCP
- SQUARE D Circuit Breaker Enclosure, Surface, 3R LA400R
- SQUARE D Load Center, 8 Spaces, 100 A Amps, 120/240V AC, QO Circuit Breaker Type QO816L100DS
- SQUARE D HOM24L70FCP 70A Main Lug Loadcenter SQ386550
- SQUARE D Panelboard Enclosure/Box Type 1 26H 20W MH26BE
- SQUARE D Homeline, LC, 150 A, 120/240 V, 1 PH, MB, 150 A Amps, Homeline Circuit Breaker Type HOM816M150PFTRB
- SQUARE D Homeline, LC, 125 A, 120/240 V, 1 PH, ML, 125 A Amps, Homeline Circuit Breaker Type HOM3060L125PC
- TYPE CH 70 A Amps, 120/240 V, CH Circuit Breaker Type CH2L70RP
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures