Shop Alternate Products
This Product is Discontinued
Norton Abrasives
PSA Disc Roll, No Hole, 5 In, P320G, AlO (Discontinued)
Mfr # 66261149822
Zoro # G3456022
This Product is Discontinued
Key Features
- Disc Dia. 5"
- Grit 320
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P