Shop Alternate Products
This Product is Discontinued
Dayton
Aux Contact, Definite Purpose, 1NO/1NC (Discontinued)
Mfr # 6GNT6
Zoro # G3456537
This Product is Discontinued
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With Dayton Definite Purpose Contactors