Labconco
Ductless Enclosure, Tall/Clear, Aluminum, 36 in W x 36" L x 53 in H
Mfr # 6963302
Zoro # G3456629
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$10,794.99
Key Features
- Width 36 in
- CFM 285 cfm
- For Use With Acid Gas, Formaldehyde, Organic, Sulfur Compounds or Ammonia Chemical Fumes and Vapors as Well as Particulates
- Overall Height 53 in
- Overall Width 3 ft
Explore More Products
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L 3030000
- LABCONCO Purifier Vertical Clean Bench, Airflow 3970203
- LABCONCO Balance Enclosure, 60 in.W, 51-13/32 in.H 3971577
- LABCONCO Horizontal Clean Bench 3 ft 5331600
- LABCONCO Horizontal Clean Bench, 8 Ft 5381200
- GLAS-COL Containment Hood 200A G46
- AIR SCIENCE Ductless Fume Hood, 24 in W, 35 in P5-24-XT-A
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H PVCHS148
- INSTOCK Fume Hoods, Ceiling or Wall GR70500144
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia 200A HS3000A2
- Labconco Laboratory Hoods & Enclosures