Widia

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT


$52.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 3/8"-18
  • Tap Chamfer Taper
  • Number of Flutes 4
  • Tap Thread Type NPT
  • Thread Length 1-1/16"
See all product information