Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, Polymer, 3 in. W, 7200 lb. (Discontinued)
Mfr # NX0852812G
Zoro # G3457797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 3/4"
- Wheel Width 3 in
- Load Rating 7200 lb
- Caster Load Rating Range Extra Super Duty