Pargrip
Panel Mount Adptr, PFA, Comp, 1/2In
Mfr # GAMS-88-P
Zoro # G3457973
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Panel-Mount Straight Adapter
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8Inx1/4In GAME-64
- PARGRIP Strt Reducer, PFA, Comp, 3/8In x 1/4In GSCR-64
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/8In 1022-0006
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/4In GTC-4
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2In GAME-88
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/8In GEC-6
- PARGRIP Reducing Elbow, 90, PFA, Comp, 3/8In x 1/4In GECR-64
- PARGRIP Reducing Elbow, 90, PFA, Comp, 1/4In x 1/8In GECR-42
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4In GAME-44
- PARKER 1/2" Compression-Align Brass Union 25PK 62CA-8
- PARKER 3/4" Compression x MNPT SS Male Connector 12 FBU-SS
- Pargrip Tube Fittings