Shop Alternate Products
This Product is Discontinued
Eaton
Nonreversing 1 NEMA Rating, 24V AC (Discontinued)
Mfr # A25CGE50T
Zoro # G3458043
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Poles 3
- Amps AC 50 A
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 15 hp
- HP @ 3 Phase - 480V 30 hp