Westward
C-Clamp, 8", Iron, Regular Duty, 2750 lb.
Mfr # 2LAY8
Zoro # G3458271
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8 in
- Duty Rating Heavy Duty
- Throat Depth 3 1/4 in
- Body Material Cast Iron
- Finish Nickel Plated (Spindle), Powder Coated (Body)
Replacement Parts
Explore More Products
- WESTWARD C-Clamp, Gray, 2-1/2 in Throat D. 806ET5
- WESTWARD C-Clamp, 1", Steel, Light Duty, 500 lb. 2HUJ3
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 6600 lb. 2HUK2
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 6200 lb. 2HUK1
- WESTWARD C-Clamp, 11-5/8", Steel, Hvy Duty, 15,000 lb 10D479
- WESTWARD C-Clamp, 4", Iron, Light Duty, 1535 lb. 2LAZ2
- WESTWARD Spatter Resist C-Clamp, 6", Reg., 6600 lb. 2HUL9
- WESTWARD C-Clamp, 2", Iron, Light Duty, 800 lb. 2LAY9
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. 806ET2
- IRWIN Quick-Grip 2 in. X 1-5/16 in. D Adjustable C-Clamp 900 lb 1 pc 225102ZR
- PROTO C-Clamp, Regular Duty, 8" Max. Opening J408A
- Westward C Clamps