Speedaire
Filter/Regulator/Lubricator, 5 to 125 psi
Mfr # 4ZM04
Zoro # G3458542
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPT
- Max. Pressure 150 psi
- Bowl Size 1.0 oz.
- Overall Height 6.54 in
- Number of Pieces 2
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi 7D702
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi 7D703
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi 7D731
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi 7D706
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 150 psi 7D739
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi 7D684
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi 7D715
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi 4ZM02
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi 7D691
- ARO Filter/Regulator/Lubricator, 0 to 140 psi C38461-810
- SMC Regulator, 1/4" NPT Port, 20 Size, Bckflw AR20K-N02-Z-B
- Speedaire Filter, Regulator, Lubricator