Shop Alternate Products
This Product is Discontinued
Widia
Jobber Drill, 3/8 In, Carbide, 118 Deg (Discontinued)
Mfr # M43285
Zoro # G3458707
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/8 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide