Rapidwire
Welded Part Cage, 2inDx8 ft. 5-1/4inH
Mfr # 1081W
Zoro # G3459027
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,330.99
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 10 ft
- Door Height 7 ft
- Door Width 3 ft
Explore More Products
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD 81084W
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided 81082W
- RAPIDWIRE Welded Part Cage, 30ft. 10inWx20 ft. 6inD 3081W
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided 1020102W
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 1 Sided 10101W
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft 19N868
- WIRECRAFTERS Partition Panel, 6 ft x 4 ft, Enamel 68
- FOLDING GUARD Slide Door, Steel, 5-53/64 ft. W Overall QF-S68-MR-G
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft 19N877
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 7 Ft 19N866
- HUSKY RACK & WIRE Tunnel Slide Door V590308
- Rapidwire Wire Rooms and Partitions