Thomson
Pillow Block, 0.625 In Bore, 4.000 In L
Mfr # TWN10
Zoro # G3459075
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum Alloy
- Dimension F1 0.28 in
- Mounting Hole Dia. (mm) #8
- Type Closed Pillow Block
Explore More Products
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L SSUPBO20
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L SSUPBO8
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L SSUFB24
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L TWN12
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L FNYBUPBO08ALLS
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L SSUPB20
- THOMSON Linear Bearing, Cartridge, Super, 0.5 In, Closed, Self-Aligning SCB8
- THOMSON Bearings, Anodized Al, 16 mm ID, 36 mm L PLM16OPN
- THOMSON Pillow Block, 50 mm, 113 mm L SPPBOM50
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L SSUPBO16
- HEVI-RAIL Linear Bearing, 48.0 mm W, 77.7 mm H HVB-056
- Thomson Mounted Linear Bearings