Rapidwire
Welded Partition Cage, 10ft. 4inD, 2 Sided
Mfr # 81082W
Zoro # G3459079
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,548.99
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 10 ft
- Door Height 7 ft
- Door Width 3 ft
Explore More Products
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD 81084W
- RAPIDWIRE Welded Partition Cage, 12ft. 6inW, 1 Sided 12101W
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 3 Sided 81083W
- RAPIDWIRE Welded Partition Cage, 20 ft. 8inWx2inD 2081W
- SAF-T-FENCE Wire Partition Panel, 16 In x 82 In SAF-1682
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In XG2203066
- VELOX Sliding Door Open left, 5 ft. 6 in. H XG590566
- HUSKY RACK & WIRE Tunnel Slide Door V591008
- WIRECRAFTERS Partition Panel, 4 ft x 4 ft, Enamel 48
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x5 603338
- HUSKY RACK & WIRE Post Line V5510
- Rapidwire Wire Rooms and Partitions