Dynaquip Controls

1-1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline


$627.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Stainless steel
  • Connection Type FNPT
  • Pipe Size 1 1/4 in
  • Stem Material 316 stainless steel
  • Operation Double Acting
See all product information