Hubbell Wiring Device-Kellems

Portable Outlet Box, 1Gang, 33 cu. in


$78.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Gangs 1
  • Number of Inlets 1
  • Length 4.82 in
  • Width 3.18 in
  • Depth 4.2 in
See all product information